ABB XT3NU3100AFF000XXX XT3N 225 TMF

Item #: 0179050
Cat #: XT3NU3100AFF000XXX
UPC:
$ 622.80 EA
Company wide:
4 in stock
Documents & Guides
Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 100-1000 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Overview

Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 100-1000 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Tmax XT moulded case circuit breakers guarantee an extremely high performance level while being progressively smaller in size, simple to install and able to provide increasingly better safety. Range is complete with four frame sizes: XT1, XT2 up to 160A and XT3, XT4 up to 250A.
Also known as: XT3NU3100AFF000XXX, ABBXT3NU3100AFF000

Specifications

Mounting: Frame
Poles: 3
Amps: 225
Mounting: Frame
Amps: 225
Poles: 3

Customer Reviews

No reviews for this product
(0)