Surge Protection Device, Whole House, 277/480V, 3P, Panel Mount

Item #: 0179035

Cat #: 42277-DY3

UPC: 078477846605

Call for price
Company wide:
0 in stock
Surge Protection Device, Type 2, 3-Phase, Wye, 277/480 Volt AC, NEMA 3R, Panel Mount.

Overview

Surge Protection Device, Type 2, 3-Phase, Wye, 277/480 Volt AC, NEMA 3R, Panel Mount.

277/480 Volt, 220/380 Volt 3-Phase Wye, 240V 480V, Delta Panel Protector, 4-Mode Protection, NEMA 3R Enclosure

Also known as: 078477846605, 42277-DY3, LEV42277DY3

Specifications

Mounting: Panel
Volts AC: 480, 277
IP/NEMA Rating: NEMA 3R
Mounting: Panel
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 277