3W 10" 35K LED Undercabinet

Item #: 0179007

Cat #: 63-202

UPC: 045923262029

Company wide:
0 in stock
Documents & Guides
Thread - 3W LED Under Cabinet and Cove- 10" long - 3500K - White Finish

Overview

Thread - 3W LED Under Cabinet and Cove- 10" long - 3500K - White Finish
Also known as: 045923262029, 63-202, SAT63202

Specifications

Lumens: 275
Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 80+
Color: White
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 275
Wattage: 3
Color: White
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80+
Color Temperature: 3500 (Neutral White)
Light Technology: LED