Fuse Reducers for Class R Dimension Fuses, 400A to 600A, 250/600V

Item #: 0179005

Cat #: NO.2664-R

UPC: 051712613798

$ 941.52 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducers for Class R Dimension Fuses, 400A to 600A, 250/600V, Use with Bussman Types NON, REN, NOS, RES

Overview

Fuse Reducers for Class R Dimension Fuses, 400A to 600A, 250/600V, Use with Bussman Types NON, REN, NOS, RES
Also known as: 051712613798, NO.2664-R, BUSNO2664R

Specifications

Material: Copper
Class: R
Volts AC: 250, 600
Family / Style: FRN/FRS, LPN/LPS
Amps Range: 400 - 600
Material: Copper
Volts AC: 250, 600
Amps Range: 400 - 600
Class: R
Family / Style: FRN/FRS, LPN/LPS