Copper Bar Tap, Cable to Bar, 2 AWG - 350 MCM, Copper Alloy

Item #: 0178994

Cat #: QGFL31B1T6

UPC: 781810005866

Call for price
Company wide:
0 in stock
Documents & Guides
Copper Bar Tap, Cable to Flat Bar, 2 AWG - 350 MCM, 1/2" Stud, Material: Copper Alloy

Overview

Copper Bar Tap, Cable to Flat Bar, 2 AWG - 350 MCM, 1/2" Stud, Material: Copper Alloy
Also known as: 781810005866, QGFL31B1T6, BURQGFL31B1T6

Specifications

Material: Copper Alloy
Size: 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 2 - 350
Material: Copper Alloy
Standards: California Proposition 65
Size: 1/2 in
Allowable Gauge Range: 2 - 350