Air Conditioner/Heat Exchanger For Enclosure, 8500 BTU, Stainless Steel

Item #: 0178992

Cat #: CR430826GW006

UPC: 783510222178

Company wide:
0 in stock
Air Conditioner/Heat Exchanger For Enclosure, Indoor/Outdoor, 8500 BTU, 230 Volt, NEMA 4X, Stainless Steel

Overview

Air Conditioner/Heat Exchanger For Enclosure, Indoor/Outdoor, 8500 BTU, 230 Volt, NEMA 4X, Stainless Steel

Hoffman's water cooled indoor/outdoor heat exchangers are used in industrial automation, package handling equipment, food and beverage, wastewater treatment, security and defense systems, pulp and paper.

Also known as: 783510222178, CR430826GW006, HOFCR430826GW006

Specifications

Width: 15.750 in
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 2490
Height: 43.310 in
BTU: 8500
Depth: 10.250 in
Width: 15.750 in
Finish: Brushed #3
Height: 43.310 in
Depth: 10.250 in
Material: Stainless Steel 304
Wattage: 2490
BTU: 8500