LITH FMML-13-840-WL Versi Lite LED

Item #: 0178989

Cat #: FMML13840WL

UPC: 888791432619

Company wide:
0 in stock
Documents & Guides
LIT FMML13840WL

Overview

LIT FMML13840WL
Also known as: 888791432619, FMML13840WL, LITFMML13840WL

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 13 in
Light Technology: LED
Mounting: Flush
Volts AC: 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 13 in