PREMIER SERIES PNL 48X36

Item #: 0178984

Cat #: 4836P

UPC: 782051092745

$ 898.11 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series premier series accessories, NEMA 4, White polyester powder coated, Protects from dust, dirt and non-corrosive liquids, Stainless steel, NEMA panel adapters, Premier series accessories, Panel

Overview

Eaton B-Line series premier series accessories, NEMA 4, White polyester powder coated, Protects from dust, dirt and non-corrosive liquids, Stainless steel, NEMA panel adapters, Premier series accessories, Panel

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051092745, 4836P, CIR4836P

Specifications

Height: 48 in
Color: White
Width: 36 in
Material: Steel
Height: 48 in
Width: 36 in
Color: White
Material: Steel