Screw-Holding Screwdriver

Item #: 0178947

Cat #: K46

UPC: 092644321122

Company wide:
0 in stock
Screw-Holding Screwdriver, K46, Tip Size: 5/16", Shank Size: 8"

Overview

Screw-Holding Screwdriver, K46, Tip Size: 5/16", Shank Size: 8"

Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.

Also known as: 092644321122, K46, KLEK46

Specifications

Color: Red
Material: Plastic, Steel
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65
Material: Plastic, Steel