15 Amp, 125 Volt, Decora NEMA 5-15R, Surge

Item #: 0178920
Cat #: 8280-W
UPC: 078477009024
$ 60.84 EA
Company wide:
44 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - White
Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.
Also known as: 078477009024, 8280-W, LEV8280W

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)