Relay, D15 Series, Freedom, 600 Volt 4P, 10A, 120VAC Coil

Item #: 0178914

Cat #: D15CR22AB

UPC: 782113807157

$ 368.09 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 2 Normally Open, 2 Normally Closed, Contacts, 120 Volt AC Coil

Overview

10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 2 Normally Open, 2 Normally Closed, Contacts, 120 Volt AC Coil
Also known as: 782113807157, D15CR22AB, CUTD15CR22AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Amps: 10
Mounting: Surface
Poles: 4
Volts AC: 600
Volts AC Control: 120
Phase: 3
Mounting: Surface
Volts AC: 600
Family / Style: Freedom
Amps: 10
Poles: 4