100A 3PH 600V TERM BOX

Item #: 0178896

Cat #: U4546-XL

UPC: 784572230538

$ 391.73 EA
Company wide:
0 in stock
MLB U4546-XL 100A 3PH 600V TERM BOX, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB U4546-XL 100A 3PH 600V TERM BOX, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572230538, U4546-XL, MLBU4546XL

Specifications

Phase: 3
Amps: 100
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Amps: 100