
Eaton Series G molded case circuit breaker handle mechanism
Item #: 0178888
Cat #: LGHMVD24B
UPC: 786685293721
$ 284.23 EA
Company wide:
17
in stock
Documents & Guides
Eaton MCCB Series G: Handle Mechanisms, Handle Mechanism Complete Kit, Black/Blue, 24 in., NEMA 1/12/3R, IP 20/54/55, Used with LG-Frame
Overview
Eaton MCCB Series G: Handle Mechanisms, Handle Mechanism Complete Kit, Black/Blue, 24 in., NEMA 1/12/3R, IP 20/54/55, Used with LG-Frame
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786685293721, LGHMVD24B, CUTLGHMVD24B
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |