BUSS JKS-1 LIMITRON FAST ACTING FUSE

Item #: 0178866

Cat #: JKS-1

UPC: 051712630016

$ 99.45 EA
Company wide:
0 in stock
Documents & Guides
BUS JKS-1 BUSSMAN 1-AMP 600V

Overview

BUS JKS-1 BUSSMAN 1-AMP 600V
Also known as: 051712630016, JKS-1, BUSJKS1

Specifications

Speed: Fast Acting
Amps: 1
Type: Current-Limiting, Fuse
Class: J
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Type: Current-Limiting, Fuse
Interrupt Rating DC: 200 kA
Amps: 1
Class: J