SC Surface Cover 18x18

Item #: 0178824

Cat #: 1818 SCS

UPC: 782051402025

$ 94.55 EA
Company wide:
0 in stock
Documents & Guides
SC Surface Cover 18x18

Overview

SC Surface Cover 18x18
Also known as: 782051402025, 1818 SCS, CIR1818SCS

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 18 in
Color: Gray
Material: Steel