EKB2050TB Garage/Shop Heater, 208V, 5000W

Item #: 0178817

Cat #: EKB2050TB

UPC: 093319165010

Company wide:
0 in stock
Documents & Guides
EKB Garage/Shop Heater, 208V, 5000 Watts, 24 Amps, Wire: 10-2 With Ground, Breaker Size: 30 Amp 2 Pole, Heats Up To 750 Square Feet

Overview

EKB Garage/Shop Heater, 208V, 5000 Watts, 24 Amps, Wire: 10-2 With Ground, Breaker Size: 30 Amp 2 Pole, Heats Up To 750 Square Feet

The EKB is designed to be an affordable, high-capacity garage / shop heater. Combining King’s patented Smart Limit safety technology with dual NiChrome coil elements for rapid heat transfer, the EKB is ideal for many residential applications. The flow-through design efficiently moves air by pulling air from the back and sides of the heater and discharges it out the front, easily heating a large space. The built-in thermostat has a temperature range from 40 to 85 degrees. The universal mounting bracket can be wall or ceiling mounted at a minimum of 6 feet above the floor. Good air distribution and comfort is achieved by swiveling the bracket to specific work areas. Economical High Capacity Heating. NiChrome Open Coil Elements for Quick Heat Transfer. Built-in Thermostat. Patented Smart Limit Protection®. Long Life Unit Bearing Motor. Universal Wall/Ceiling Bracket Included. Proudly Made in the USA. 1-Year Warranty.

Also known as: 093319165010, EKB2050TB, KNGEKB2050TB

Specifications

Amps: 24
Wattage: 5000
Color: Black
Volts AC: 208
Amps: 24
Color: Black
Wattage: 5000
Volts AC: 208