Eaton Series C motor circuit protector

Item #: 0178782

Cat #: HMCP400R5

UPC: 786679342442

$ 4442.03 EA
Company wide:
0 in stock
Eaton Series C, K-frame Motor Circuit Protector, Three-pole, NEMA size 5 starter, 600V, 250 Vdc maximum, Line and load terminals, 400A, 1750-3500A magnetic trip

Overview

Eaton Series C, K-frame Motor Circuit Protector, Three-pole, NEMA size 5 starter, 600V, 250 Vdc maximum, Line and load terminals, 400A, 1750-3500A magnetic trip

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679342442, HMCP400R5, CUTHMCP400R5

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400