
$ 173.77 EA
Company wide:
84
in stock
Documents & Guides
Conduit Body, Type: C, Size: 2-1/2", Material: PVC. Includes: Cover & Gasket.
Overview
Conduit Body, Type: C, Size: 2-1/2", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700021488, 212PC
Specifications
| Type: | Type C |
| Material: | PVC |
| Hub Diameter: | 2 1/2 in |
| Type: | Type C |
| Hub Diameter: | 2 1/2 in |
| Material: | PVC |