ETN A27CGC25B010 Definite Purpose C

Item #: 0178774

Cat #: A27CGC25B010

UPC: 782116910830

$ 1049.30 EA
Company wide:
0 in stock
Documents & Guides
C-H A27CGC25B010 DEFINITE PUR

Overview

C-H A27CGC25B010 DEFINITE PUR
Also known as: 782116910830, A27CGC25B010, CUTA27CGC25B010

Specifications

Phase: 3
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 25
Volts AC: 600
Amps Range: 6 - 10
Phase: 3
Mounting: Surface
Amps: 25
Amps Range: 6 - 10
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600