Vibrating Horn, 120VAC, 0.13A, 103dB, Panel Mount, NEMA 4X, Gray

Item #: 0178764

Cat #: 870P-N5

UPC: 782640600108

$ 165.44 EA
Company wide:
2 in stock
Documents & Guides
Vibrating Horn, 120V AC, 0.13 Amp, 15.6 VA, 103 dB @ 10 ft, Panel Mount, Dimensions: 4-5/8" H x 4-5/8" W x 1-7/8" D, NEMA 4X, Color: Gray.

Overview

Vibrating Horn, 120V AC, 0.13 Amp, 15.6 VA, 103 dB @ 10 ft, Panel Mount, Dimensions: 4-5/8" H x 4-5/8" W x 1-7/8" D, NEMA 4X, Color: Gray.

low-current, high decibel panel mount vibrating horns for heavy-duty use. Supplied complete with gasket and UL listed to NEMA 4X enclosure requirements. Designed for semi-flush panel mounting, using supplied mounting template, or installation on a 4" (102mm) square box. For NEMA 4X installation, mount to a NEMA 4X enclosure having a flat, smooth surface using supplied 1/8" (3mm) gasket in accordance with the installation instructions provided with the unit.

Also known as: 782640600108, 870P-N5, EDW870PN5

Specifications

Mounting: Flush
Volts AC: 120
Color: Gray
Amps: 0.130
Mounting: Flush
Color: Gray
Volts AC: 120
Amps: 0.130