5W R20 LED Lamp, 27K

Item #: 0178729

Cat #: 5R20/PER/927-22/P/E26/WG 6/1FB T20

UPC: 046677456979

$ 8.04 EA
Company wide:
252 in stock
Documents & Guides
LED Lamp, R20, 5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 456979*

Overview

LED Lamp, R20, 5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 456979*

Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.

Also known as: 046677456979, 5R20/PER/927-22/P/E26/WG 6/1FB T20, PHI5R20PER92722PE2

Specifications

Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Shape: R20 (Blown Reflector)
Lumens: 450
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 450
Dimmable: Yes
Wattage: 5
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: R20 (Blown Reflector)
Light Technology: LED
Angle: 25°