Vortex Cooler, Quiet

Item #: 0178716

Cat #: VAAF15

UPC: 783510269487

$ 400.89 EA
Company wide:
0 in stock
Vortex Cooler, Quiet, Air Filter, 5 Micron, 1500 Btu, Bulletin Mclv (vortex Cooler, Quiet - Vortex Cooler, Quiet), Size/dims: 6.20x2.00x2.00, Material: Aluminum, Finish: Black

Overview

Vortex Cooler, Quiet, Air Filter, 5 Micron, 1500 Btu, Bulletin Mclv (vortex Cooler, Quiet - Vortex Cooler, Quiet), Size/dims: 6.20x2.00x2.00, Material: Aluminum, Finish: Black

Vortex Accessory Filters are 5 micron, automatic drain, compressed air filters.

Also known as: 783510269487, VAAF15, HOFVAAF15

Specifications

Color: Light Gray
Material: Polycarbonate
Finish: Transparent
Weight: 1.200 lb
Color: Light Gray
Finish: Transparent
Material: Polycarbonate
Weight: 1.200 lb