40-Piece Shockwave Driver Bit Kit

Item #: 0178713
Cat #: 48-32-4006
UPC: 045242349586
$ 23.00 EA
Clearance
Price good while supplies last
Company wide:
244 in stock
Documents & Guides
40-Piece Drill and Drive Set, Shockwave, Includes: (1) 1/2" Socket Adapter, (1) 1/4" Magnetic Nut Driver, (1) 1/4" SHOCKWAVE Hex Drive Bit, (1) 1/8" Drill Bit, (1) 3/16" SHOCKWAVE Hex Drive Bit, (1) 3/8" Magnetic Nut Driver, (1) 3/8" Socket Adapter (1) 5/16" Magnetic Nut Driver (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 5/32", (1) Phillips Bit 1" P1, (2) Phillips Bit 1" P2, (1) Phillips Bit 1" P3, (4) Phillips Bit 2" P2, (1) Phillips Bit 2" P3, (1) Phillips Reduced 1" PR2 Bit, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Slotted 2" #10 Bit, (1) Square Bit 1" SQ1, (2) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (1) Square Bit 2" SQ2, (1) Square Bit 2" SQ3, (1) TORX® Bit 1" T15, (1) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 2" T20, (2) TORX® Bit 2" T25 *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

40-Piece Drill and Drive Set, Shockwave, Includes: (1) 1/2" Socket Adapter, (1) 1/4" Magnetic Nut Driver, (1) 1/4" SHOCKWAVE Hex Drive Bit, (1) 1/8" Drill Bit, (1) 3/16" SHOCKWAVE Hex Drive Bit, (1) 3/8" Magnetic Nut Driver, (1) 3/8" Socket Adapter (1) 5/16" Magnetic Nut Driver (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 5/32", (1) Phillips Bit 1" P1, (2) Phillips Bit 1" P2, (1) Phillips Bit 1" P3, (4) Phillips Bit 2" P2, (1) Phillips Bit 2" P3, (1) Phillips Reduced 1" PR2 Bit, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Slotted 2" #10 Bit, (1) Square Bit 1" SQ1, (2) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (1) Square Bit 2" SQ2, (1) Square Bit 2" SQ3, (1) TORX® Bit 1" T15, (1) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 2" T20, (2) TORX® Bit 2" T25 *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Milwaukee® SHOCKWAVE™ Impact Duty™ drill bits and driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. The SHOCKWAVE™ impact duty hex drive drill bits feature the Milwaukee® Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The drill bits include a 135° split point to allow the bit to start on contact and eliminates walking. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242349586, 48-32-4006, MIL48324006, Bit Set, Bit kit

Specifications

Diameter: 1 1/8 in, 1/2 in, 1 in, 3/16 in, 1/4 in, 3/8 in, 1 5/32 in, 5/16 in, 1/8 in, 1 3/16 in, 2 in
Diameter: 1 1/8 in, 1/2 in, 1 in, 3/16 in, 1/4 in, 3/8 in, 1 5/32 in, 5/16 in, 1/8 in, 1 3/16 in, 2 in

Customer Reviews

No reviews for this product
(0)