32-Piece Shockwave Driver Bit Kit

Item #: 0178711

Cat #: 48-32-4004

UPC: 045242349562

$ 24.99 EA
Company wide:
239 in stock
Documents & Guides
32-Piece Driver Bit Kit, Shockwave, Includes: (1) 1/4" Magnetic Nut Driver, (1) 5/16" Magnetic Nut Driver, (1) SHOCKWAVE™ Magnetic Bit Holder, (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 3/16", (1) Phillips Bit 1" P1, (4) Phillips Bit 1" P2, (1) Phillips Bit 1" P3, (2) Phillips Bit 2" P2, (1) Phillips Reduced 1" PR2 Bit, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Slotted 2" #10 Bit, (1) Square Bit 1" SQ1, (3) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (1) Square Bit 2" SQ2, (1) TORX® Bit 1" T15, (2) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 1" T30, (1) TORX® Bit 2" T20, (1) TORX® Bit 2" T25.

Overview

32-Piece Driver Bit Kit, Shockwave, Includes: (1) 1/4" Magnetic Nut Driver, (1) 5/16" Magnetic Nut Driver, (1) SHOCKWAVE™ Magnetic Bit Holder, (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 3/16", (1) Phillips Bit 1" P1, (4) Phillips Bit 1" P2, (1) Phillips Bit 1" P3, (2) Phillips Bit 2" P2, (1) Phillips Reduced 1" PR2 Bit, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Slotted 2" #10 Bit, (1) Square Bit 1" SQ1, (3) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (1) Square Bit 2" SQ2, (1) TORX® Bit 1" T15, (2) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 1" T30, (1) TORX® Bit 2" T20, (1) TORX® Bit 2" T25.

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bit sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ insert and driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Also known as: 045242349562, 48-32-4004, MIL48324004

Features & Benefits

  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
  • New hard case provides secure grip area and audio click latch

Specifications

Material: Steel
Material: Steel