.5HP 3450RPM 3PH 60HZ 48 3410M TEFC F1

Item #: 0178689

Cat #: M3460

UPC: 781568101872

Call for price
Company wide:
0 in stock
Documents & Guides
.5HP 3450RPM 3PH 60HZ 48 3410M TEFC F1

Overview

.5HP 3450RPM 3PH 60HZ 48 3410M TEFC F1
Also known as: 781568101872, M3460, BLMM3460

Specifications

Phase: 3
Amps: 2
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2