2-Pole 2-Wire Non-Grounding, 20A 250V, 2-20P, Yellow Nylon

Item #: 0178662

Cat #: HBL9758VY

UPC: 783585013312

Company wide:
0 in stock
Documents & Guides
KEL HBL9758VY PLUG 20A 250V

Overview

KEL HBL9758VY PLUG 20A 250V
Also known as: 783585013312, HBL9758VY, KELHBL9758VY

Features & Benefits

  • Hinged one piece body design for easy assembly
  • Powerful cord grips prevent conductor slippage and strain

Specifications

Material: Nylon
Type: Plugs
Color: Yellow
Material: Nylon
Color: Yellow
Type: Plugs