16 SIS Gray Switchboard 2500F

Item #: 0178660

Cat #: 16SISGRAX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 SIS Gray Switchboard 2500F

Overview

16 SIS Gray Switchboard 2500F
Also known as: 16SISGRAX2500

Specifications

Length: 500 ft
Gauge: 16 AWG
Length: 500 ft
Gauge: 16 AWG