Snap-On, End Section, Type: FEM3A

Item #: 0178655

Cat #: 0116 576.15

UPC: 662019958293

$ 0.99 EA
Company wide:
31 in stock
Documents & Guides
Snap-On End Section. Type: FEM3A. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6.3A.

Overview

Snap-On End Section. Type: FEM3A. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6.3A.

When assembled on the mounting track, terminal blocks cover each other's open side. At the end of an assembly, or when the size of the blocks change in an assembly, an end section must be used to isolate the open side of the block. End sections are available for all terminal blocks and are sometimes available in colors. Colored end sections can offer an easy and economical way to separate circuits for identification.

Also known as: 662019958293, 0116 576.15, ENT1SNA116576R1500

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec