Miniature Circuit Breaker - 1 Pole

Item #: 0178640

Cat #: SU201M-C20

UPC: 016779930882

$ 51.69 EA
Company wide:
5 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 20A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 20A, 1P Ul489

Su201M-C20 Miniature Circuit Breaker C-Char., 10Ka, 20A, 1P Ul489

Also known as: 016779930882, SU201M-C20, ABBSU201MC20

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Volts AC: 277
Amps: 20
Type: Trip Curve C