Miniature Circuit Breaker - 1 Pole

Item #: 0178633

Cat #: SU201M-C5

UPC: 016779930806

$ 51.69 EA
Company wide:
15 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 5A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 5A, 1P Ul489

Su201M-C5 Miniature Circuit Breaker C-Char., 10Ka, 5A, 1P Ul489

Also known as: 016779930806, SU201M-C5, ABBSU201MC5

Specifications

Amps: 5
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 5
Volts AC: 277
Poles: 1
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C