Miniature Circuit Breaker - 1 Pole

Item #: 0178630

Cat #: SU201M-C2

UPC: 016779930776

$ 51.60 EA
Company wide:
5 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 2A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 2A, 1P Ul489

Su201M-C2 Miniature Circuit Breaker C-Char., 10Ka, 2A, 1P Ul489

Also known as: 016779930776, SU201M-C2, ABBSU201MC2

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Amps: 2
Volts AC: 277
Poles: 1
Type: Trip Curve C