
HD DUCT 1.5IN X 4IN NON-ADH WH 120FT
Item #: 0178619
Cat #: 184-15403
UPC: 089306292814
$ 3.75 FT
Clearance
Price good while supplies last
Company wide:
240
in stock
Documents & Guides
HD DUCT 1.5IN X 4IN NON-ADH WH 120FT
Overview
HD DUCT 1.5IN X 4IN NON-ADH WH 120FT
HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306292814, 184-15403, TYNSLHD1.5X4W4
Specifications
| Width: | 1 1/2 in |
| Height: | 4 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 4 in |
| Material: | PVC |