Contactor

Item #: 0178614

Cat #: AE16ENS0BC

UPC: 782113982625

$ 1037.95 EA
Company wide:
0 in stock
Documents & Guides
IEC OPEN 3P STR SZ E 240V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ E 240V COIL - FOR REPLACEMENT ONLY
Also known as: 782113982625, AE16ENS0BC, CUTAE16ENS0BC

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor