Contactor

Item #: 0178613

Cat #: AE16ANS0BC

UPC: 782113979861

$ 757.86 EA
Company wide:
0 in stock
Documents & Guides
IEC OPEN 3P STR SZ A 240V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ A 240V COIL - FOR REPLACEMENT ONLY
Also known as: 782113979861, AE16ANS0BC, CUTAE16ANS0BC

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 7
Size: A
Volts AC: 600
Mounting: Horizontal
Family / Style: Freedom
Poles: 3
Size: A
Mounting: Horizontal
Phase: 3
Amps: 7
Volts AC: 600