Locking Plug, 30A, 3PH Y 277/480V, 4P5W

Item #: 0178605

Cat #: 2821

UPC: 078477808580

$ 66.30 EA
Company wide:
31 in stock
30 Amp, 277/480 Volt 3-Phase, NEMA L22-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 277/480 Volt 3-Phase, NEMA L22-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

30 Amp, 277/480 Volt 3PY, NEMA L22-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808580, 2821, LEV2821

Specifications

Type: Grounding, Plug
Phase: 3
Volts AC: 480, 277
Color: Black/White
Amps: 30
NEMA Configuration: L22-30P
Type: Grounding, Plug
Volts AC: 480, 277
Amps: 30
Phase: 3
Color: Black/White
NEMA Configuration: L22-30P