Breaker, 80A, 120/240VAC, 250VDC, 3P, Molded Case, 10kAIC

Item #: 0178601

Cat #: TEB132080WL

UPC: 783164068993

$ 904.62 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 80 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 80 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164068993, TEB132080WL, ABBTEB132080WL

Specifications

Poles: 3
Volts AC: 120, 240
Type: Breaker; Molded Case, Breaker
Amps: 80
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On