1000W PAR64 Halogen Lamp

Item #: 0178600

Cat #: S4672

UPC: 046135562075

Company wide:
0 in stock
Documents & Guides
1000 Watt sealed beam; PAR64; 4000 Average rated hours; Mogul End Prong Base; 120 Volt

Overview

1000 Watt sealed beam; PAR64; 4000 Average rated hours; Mogul End Prong Base; 120 Volt
Also known as: 046135562075, S4672, SATS4672

Specifications

Shape: PAR64 (Sealed Beam)
Volts AC: 120
Wattage: 1000
Light Technology: Halogen
Dimmable: No
Base: Mogul End Prong (GX16d)
Shape: PAR64 (Sealed Beam)
Wattage: 1000
Dimmable: No
Volts AC: 120
Light Technology: Halogen
Base: Mogul End Prong (GX16d)