Hole Saw, 2-1/2", Carbide Grit

Item #: 0178569

Cat #: 49-56-0456

UPC: 045242223060

$ 23.99 EA
Company wide:
1 in stock
Documents & Guides
Hole Saw, Carbide Grit, Hole Diameter: 2-1/2", Thread: 5/8"-18, Recommended RPM: 400

Overview

Hole Saw, Carbide Grit, Hole Diameter: 2-1/2", Thread: 5/8"-18, Recommended RPM: 400

Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.

Also known as: 045242223060, 49-56-0456, MIL49560456

Features & Benefits

  • Tungsten Carbide grit edge for abrasive materials
  • Coarse grit & segmented edge for fast cutting
  • Wide, angled & offset slots for easy plug access
  • Includes Carbide tipped pilot bit
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 & 49-56-7040
  • Solid, welded construction provides accurately sized holes

Specifications

Type: Hole Saw
Diameter: 2 1/2 in
Type: Hole Saw
Diameter: 2 1/2 in