ETN DT465SNRKLC Quick Connect Safet

Item #: 0178557

Cat #: DT465SNRKLC

UPC: 786685133652

$ 39836.45 EA
Company wide:
0 in stock
Documents & Guides
CUT DT465SNRKLC Quick Connect

Overview

CUT DT465SNRKLC Quick Connect
Also known as: 786685133652, DT465SNRKLC, CUTDT465SNRKLC

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R