Starter, Full Voltage Non-Reversing, Size N, Freedom, 120VAC Coil

Item #: 0178554

Cat #: AE16NN0A

UPC: 782113603964

$ 5169.13 EA
Company wide:
0 in stock
Documents & Guides
IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size N, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact

Overview

IEC, Full Voltage, Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size N, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil, 1 Normally Open, Sidemounted, Auxiliary Contact
Also known as: 782113603964, AE16NN0A, CUTAE16NN0A

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Type: Contactor, Starter
Amps: 140
Mounting: Surface
Family / Style: Freedom
Volts AC Control: 110/120
Type: Contactor, Starter
Mounting: Surface
Phase: 3
Poles: 3
Amps: 140