Iec Full Voltage Non-reversing Starter

Item #: 0178553

Cat #: AE16LN0A

UPC: 782113603940

$ 2802.23 EA
Company wide:
0 in stock
Documents & Guides
85 Amp, IEC, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Size L, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

85 Amp, IEC, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Size L, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Also known as: 782113603940, AE16LN0A, CUTAE16LN0A

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Amps: 85
Mounting: Surface
Volts AC: 600
Family / Style: Freedom
Volts AC Control: 110/120
Amps: 85
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface