Starter

Item #: 0178552

Cat #: AE16NN0C

UPC: 782113619040

$ 5169.13 EA
Company wide:
0 in stock
Documents & Guides
NON-COMB STR FREEDOM OPEN - FOR REPLACEMENT ONLY

Overview

NON-COMB STR FREEDOM OPEN - FOR REPLACEMENT ONLY
Also known as: 782113619040, AE16NN0C, CUTAE16NN0C

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 140
Mounting: Surface
Size: N
Volts AC: 600
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Mounting: Surface
Volts AC: 600
Phase: 3
Amps: 140
Size: N
Volts AC Control: 480