Contactor

Item #: 0178544

Cat #: AE16GNS0CB

UPC: 782113064659

$ 1629.69 EA
Company wide:
0 in stock
Documents & Guides
IEC OPEN 3P STR SZ G 480V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ G 480V COIL - FOR REPLACEMENT ONLY
Also known as: 782113064659, AE16GNS0CB, CUTAE16GNS0CB

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
Volts AC: 600
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Mounting: Surface
Volts AC Control: 480
Phase: 3
Amps: 45
Volts AC: 600