Punchdown Jack Module, CAT5e, 8-Position, White

Item #: 0178530

Cat #: NKP5E88MWH-Q

UPC: 074983125159

Add to cart for price
Company wide:
0 in stock
Punchdown Jack Module, CAT5e, 8-Position, White, Component-Rated, NetKey, Keystone, 25 Pack

Overview

Punchdown Jack Module, CAT5e, 8-Position, White, Component-Rated, NetKey, Keystone, 25 Pack

Category 5e/Class D 8-position, industry standard keystone jack module terminates 4-pair, 22 – 26 AWG, 100 ohm unshielded pair cable. Jack module uses a punchdown tool to properly and securely terminate each conductor for optimum performance. The jack module contains a color coded label for T568A and T568B wiring schemes. A retention cap provides additional strain relief.

Also known as: 074983125159, NKP5E88MWH-Q, PDTNKP5E88MWHQ

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: White