Snap In Connector, NetKey, Cat 6, Component Rated, White

Item #: 0178529

Cat #: NK688MWH-Q

UPC: 074983997114

$ 9.49 EA
Company wide:
350 in stock
NetKey Category 6 Punchdown Jack Module, ClassE, 8-Position, 8-Wire, White. Order in multiples of 25.

Overview

NetKey Category 6 Punchdown Jack Module, ClassE, 8-Position, 8-Wire, White. Order in multiples of 25.

Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes.

Also known as: 074983997114, NK688MWH-Q, PDTNK688MWHQ

Specifications

Mounting: Snap In
Color: Black
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Black