ETN FAZ-D2/3 UL 1077 Industrial Min

Item #: 0178525

Cat #: FAZ-D2/3

UPC:

$ 181.54 EA
Company wide:
0 in stock

Overview

CUTFAZ-D2/3
Also known as: FAZ-D2/3, CUTFAZD23

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D