Iec Full Voltage Non-reversing Starter

Item #: 0178523

Cat #: AE16FNS0CC

UPC: 782113982892

$ 1128.90 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Also known as: 782113982892, AE16FNS0CC, CUTAE16FNS0CC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 440/480
Family / Style: Freedom
Volts AC Control: 440/480
Phase: 3