Iec Full Voltage Non-reversing Starter

Item #: 0178522

Cat #: AE16ENS0CC

UPC: 782113982632

$ 1037.95 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Also known as: 782113982632, AE16ENS0CC, CUTAE16ENS0CC

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor