Iec Full Voltage Non-reversing Starter

Item #: 0178521

Cat #: AE16DNS0CC

UPC: 782113982458

$ 970.05 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Also known as: 782113982458, AE16DNS0CC, CUTAE16DNS0CC

Specifications

Family / Style: Freedom
Phase: 3
Mounting: Panel, DIN Rail
Poles: 3
Amps: 27
Volts AC: 600
Family / Style: Freedom
Mounting: Panel, DIN Rail
Amps: 27
Phase: 3
Poles: 3
Volts AC: 600