Iec Full Voltage Non-reversing Starter

Item #: 0178516

Cat #: AE16BNS0CC

UPC: 782113782836

$ 772.39 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size B, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size B, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, 1no Sidemounted Auxiliary Contact
Also known as: 782113782836, AE16BNS0CC, CUTAE16BNS0CC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 440/480
Family / Style: Freedom
Volts AC Control: 440/480
Phase: 3